- 2 Slotted Bits
- 2 Phillips Bits
- Ratcheting Magnetic Tip Screwdriver Set
description
- Proper tool storage recommended.
features
- Magnet tip firmly holds bit and screw
- Chrome vanadium alloy steel tips
- Extra bits can be stored inside the handle
| Set Includes | 2 Slotted Bits, 2 Phillips Bits |
| Tip Type | Phillips, Standard |
| No. of Pieces | 5 |
| Family Name | Ratcheting Magnetic Tip Screwdriver Set |
| Weight | 32.65 LB |

