- 2 Slotted Bits
- 2 Phillips Bits
- Non-Ratcheting Magnetic Tip Screwdriver Set
description
- Proper tool storage recommended.
features
- Magnet tip firmly holds bit and screw
- Chrome vanadium alloy steel tips
- Extra bits can be stored inside the handle
| Tip Type | Phillips, Standard |
| No. of Pieces | 5 |
| Set Includes | 2 Slotted Bits, 2 Phillips Bits |
| Family Name | Non-Ratcheting Magnetic Tip Screwdriver Set |
| Weight | 1.05 LB |

