- Torx Tip
- T25 Size
- 4" Shank Length
- Round Shank
description
- Proper tool storage recommended.
features
- Cobalt coating resists rust and corrosion
- Precision-machined, chrome-vanadium steel blade is fully grounded
- Star shaped head
- Exclusive comfort ball design
- Clear butyrate handle resists chemicals
| Tip Size | T25 |
| Shank Type | Round |
| Shank Length | 4 in |
| Tip Type | Torx® |
| Weight | 0.1 LB |
| EAN or UPC | 648738414760 |

