- Phillips Tip
- #0 Size
- 4" Shank Length
- Round Shank
description
- Proper tool storage recommended.
features
- Ideal for small spaces
- Durable chrome vanadium molybdenum shanks
- ABS texture bevel handles with a swivel knob
| Shank Length | 4 in |
| Tip Type | Phillips® |
| Tip Size | #0 |
| Shank Type | Round |
| Weight | 0.1 LB |

