- 2 Pieces
- 1 Slottted
- 1 Phillips
- Stubby Screwdriver Set
description
- Proper tool storage recommended.
features
- Exclusive comfort ball design
- Clear butyrate handle resists chemicals
- Cobalt coating resists rust and corrosion
- Precision-machined, chrome-vanadium steel blade is fully grounded
| Tip Type | Phillips, Standard |
| Set Includes | #0 x 1 1/2 in Phillips®, 3/32 in x 1 1/2 in Slotted |
| Family Name | 2 Piece Stubby Screwdriver Set |
| No. of Pieces | 2 |
| Weight | 0.2 LB |
| EAN or UPC | 648738415439 |

