- Standard Tip
- 5/16" Size
- 1 3/4" Shank Length
- Square Shank
description
- Proper tool storage recommended.
features
- Exclusive comfort ball design
- Clear butyrate handle resists chemicals
- Cobalt coating resists rust and corrosion
- Precision-machined, chrome-vanadium steel blade is fully grounded
| Shank Type | Square |
| Shank Width | 5/16 in |
| Tip Size | 5/16 in |
| Tip Type | Slotted |
| Shank Length | 1 3/4 in |
| Weight | 0.25 LB |
| EAN or UPC | 648738415866 |
| NSN Number | 5120-01-406-7729 |

