- Telescoping 6 3/4" - 30 1/4" Long
- Magnetic Pick-up Tool with Powercap
features
- Stainless steel shaft extends from 6 3/4" to 30 1/4"
- Powercap™ focuses and intensifies magnetic force
- 10 lb lifting capacity
- MegaMag™ head shields magnet from clinging to unwanted metal surfaces
- Textured grip won't slip in wet or oily hands
| Family Name | Magnetic Pick-up Tool with Powercap |
| Length [Max] | 30.25 in |
| Length [Min] | 6.75 in |
| Weight | 0.6 LB |
| EAN or UPC | 648738416023 |

