- Telescoping Mirror
- 2 1/4" Circular Mirror
- Length Ranges From 6 1/2" to 36 3/8"
features
- Clear glass mirror is encased in rugged stainless steel replaceable case
- Textured cushion grip that resists slipping from oily or wet hands
- All angle ball joint folds mirror head tightly at any angle for perfect viewing
- Stainless steel antenna telescopes from 6 1/2" to 36 3/8"
| Length Range | 6 1/2 in to 36 3/8 in |
| Handle Type | Telescoping, Cushion Grip |
| Mirror Size | 2 1/4 in Dia. |
| Mirror Shape | Circular |
| Weight | 0.26 LB |
| EAN or UPC | 32513100991 |

