- Micro Screwdriver
- Slotted Tip
- 1/16" Tip Size
- 1" Shank Length
| Handle Color | Black |
| Manufacturer Name | CRAFTSMAN |
| Type | Micro Screwdriver |
| Tip Size | 1/16 in |
| Shank Type | Round |
| Shank Length | 1 in |
| Tip Type | Slotted |
| Weight | 0.13 LB |
| EAN or UPC | 38728416384 |
| Handle Color | Black |
| Manufacturer Name | CRAFTSMAN |
| Type | Micro Screwdriver |
| Tip Size | 1/16 in |
| Shank Type | Round |
| Shank Length | 1 in |
| Tip Type | Slotted |
| Weight | 0.13 LB |
| EAN or UPC | 38728416384 |