- Micro Screwdriver
- Slotted Tip
- 3/32" Tip Size
- 1 1/2" Shank Length
| Shank Type | Round |
| Tip Type | Slotted |
| Handle Color | Black |
| Tip Size | 3/32 in |
| Shank Length | 1 1/2 in |
| Type | Micro Screwdriver |
| Manufacturer Name | CRAFTSMAN |
| Weight | 0.25 LB |
| EAN or UPC | 38728416407 |
| Shank Type | Round |
| Tip Type | Slotted |
| Handle Color | Black |
| Tip Size | 3/32 in |
| Shank Length | 1 1/2 in |
| Type | Micro Screwdriver |
| Manufacturer Name | CRAFTSMAN |
| Weight | 0.25 LB |
| EAN or UPC | 38728416407 |