- Micro Screwdriver
- Slotted Tip
- 1/8" Tip Size
- 1 1/2" Shank Length
| Handle Color | Black |
| Shank Type | Round |
| Shank Length | 1 1/2 in |
| Manufacturer Name | CRAFTSMAN |
| Tip Size | 1/8 in |
| Type | Micro Screwdriver |
| Tip Type | Slotted |
| Weight | 0.31 LB |
| EAN or UPC | 38728416414 |
| Handle Color | Black |
| Shank Type | Round |
| Shank Length | 1 1/2 in |
| Manufacturer Name | CRAFTSMAN |
| Tip Size | 1/8 in |
| Type | Micro Screwdriver |
| Tip Type | Slotted |
| Weight | 0.31 LB |
| EAN or UPC | 38728416414 |