- Micro Screwdriver
- Phillips® Tip
- #000 Tip Size
- 1" Shank Length
| Tip Size | #000 |
| Type | Micro Screwdriver |
| Shank Type | Round |
| Shank Length | 1 in |
| Tip Type | Phillips® |
| Handle Color | Black |
| Manufacturer Name | CRAFTSMAN |
| Weight | 0.13 LB |
| EAN or UPC | 38728416469 |
| Tip Size | #000 |
| Type | Micro Screwdriver |
| Shank Type | Round |
| Shank Length | 1 in |
| Tip Type | Phillips® |
| Handle Color | Black |
| Manufacturer Name | CRAFTSMAN |
| Weight | 0.13 LB |
| EAN or UPC | 38728416469 |