- Micro Screwdriver
- Phillips® Tip
- #00 Tip Size
- 1 1/2" Shank Length
| Manufacturer Name | CRAFTSMAN |
| Handle Color | Black |
| Type | Micro Screwdriver |
| Tip Type | Phillips® |
| Shank Length | 1 1/2 in |
| Tip Size | #00 |
| Shank Type | Round |
| Weight | 0.25 LB |
| EAN or UPC | 38728416476 |
| Manufacturer Name | CRAFTSMAN |
| Handle Color | Black |
| Type | Micro Screwdriver |
| Tip Type | Phillips® |
| Shank Length | 1 1/2 in |
| Tip Size | #00 |
| Shank Type | Round |
| Weight | 0.25 LB |
| EAN or UPC | 38728416476 |