- Micro Screwdriver
- Phillips® Tip
- #0 Tip Size
- 1 1/2" Shank Length
| Handle Color | Black |
| Type | Micro Screwdriver |
| Tip Size | #0 |
| Manufacturer Name | CRAFTSMAN |
| Shank Type | Round |
| Shank Length | 1.5 in |
| Tip Type | Phillips® |
| Weight | 0.5 LB |
| EAN or UPC | 38728416483 |
| Handle Color | Black |
| Type | Micro Screwdriver |
| Tip Size | #0 |
| Manufacturer Name | CRAFTSMAN |
| Shank Type | Round |
| Shank Length | 1.5 in |
| Tip Type | Phillips® |
| Weight | 0.5 LB |
| EAN or UPC | 38728416483 |