- Micro Screwdriver
- Phillips® Tip
- #1 Tip Size
- 2 1/2" Shank Length
| Tip Type | Phillips® |
| Shank Length | 2 1/2 in |
| Manufacturer Name | CRAFTSMAN |
| Shank Type | Round |
| Type | Micro Screwdriver |
| Tip Size | #1 |
| Handle Color | Black |
| Weight | 0.8 LB |
| EAN or UPC | 38728416506 |
| Tip Type | Phillips® |
| Shank Length | 2 1/2 in |
| Manufacturer Name | CRAFTSMAN |
| Shank Type | Round |
| Type | Micro Screwdriver |
| Tip Size | #1 |
| Handle Color | Black |
| Weight | 0.8 LB |
| EAN or UPC | 38728416506 |