- Micro Screwdriver
- Torx® Tip
- T-8 Tip Size
- 1 1/2" Shank Length
| Type | Micro Screwdriver |
| Shank Type | Round |
| Shank Length | 1 1/2 in |
| Tip Type | Torx® |
| Handle Color | Black |
| Manufacturer Name | CRAFTSMAN |
| Tip Size | T-8 |
| Weight | 0.5 LB |
| EAN or UPC | 38728416537 |
| Type | Micro Screwdriver |
| Shank Type | Round |
| Shank Length | 1 1/2 in |
| Tip Type | Torx® |
| Handle Color | Black |
| Manufacturer Name | CRAFTSMAN |
| Tip Size | T-8 |
| Weight | 0.5 LB |
| EAN or UPC | 38728416537 |