- Micro Screwdriver
- Torx® Tip
- T-9 Tip Size
- 1 1/2" Shank Length
| Type | Micro Screwdriver |
| Manufacturer Name | CRAFTSMAN |
| Handle Color | Black |
| Shank Length | 1.5 in |
| Shank Type | Round |
| Tip Size | T-9 |
| Tip Type | Torx® |
| Weight | 0.5 LB |
| EAN or UPC | 38728416544 |
| Type | Micro Screwdriver |
| Manufacturer Name | CRAFTSMAN |
| Handle Color | Black |
| Shank Length | 1.5 in |
| Shank Type | Round |
| Tip Size | T-9 |
| Tip Type | Torx® |
| Weight | 0.5 LB |
| EAN or UPC | 38728416544 |