- Hex Tip
- 1/16" Size
- 4" Shank Length
- Round Shank
description
- Proper tool storage recommended.
features
- Ideal for small spaces
- Durable chrome vanadium molybdenum shanks
- ABS texture bevel handles with a swivel knob
| Tip Size | 1/16 in |
| Shank Length | 4 in |
| Tip Type | Hex |
| Shank Type | Round |
| Weight | 0.1 LB |

