- 5 Pieces
- 2 Slotted Bits
- 2 Phillips Bits
- Offset Reversible Ratcheting Screwdriver Bit Wrench Set
description
- Proper tool storage recommended.
features
- Vinyl covered handle
- Raised curl makes fingertip turning easy
- Magnetic bit holder
| Family Name | 5 Piece Offset Reversible Ratcheting Screwdriver Bit Wrench Set |
| Tip Type | Phillips, Standard |
| Set Includes | 2 Slotted Bits, 2 Phillips Bits |
| No. of Pieces | 5 |
| Weight | 3.919 LB |
| EAN or UPC | 714994417156 |

