- Serpentine Belt Tool
- 8 Pieces
- 27.8" Long
features
- Use to release tension on Serpentine belt self-adjusting idler pulleys
| No. of Pieces | 8 |
| Length | 27.800 in |
| Type | Serpentine Belt Tool |
| Weight | 3.0 LB |
| EAN or UPC | 714994418313 |
| No. of Pieces | 8 |
| Length | 27.800 in |
| Type | Serpentine Belt Tool |
| Weight | 3.0 LB |
| EAN or UPC | 714994418313 |