Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Craftsman Tool9-41849

9-41849

Socket Rack Set
Item #101971781
  • Socket Rack Set
  • Includes: 1/4", 3/8" and 1/2" racks
Craftsman Tool9-41849
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Socket Rack Set
  • Includes: 1/4", 3/8" and 1/2" racks

features

  • Plastic build will never rust
  • Firm grip keeps sockets in place, even on the road
  • Tougher than flimsy metal versions
  • Lifetime warranty

includes

  • 1/4", 3/8" and 1/2" socket racks
Socket Drive Size 1/4 in, 1/2 in, 3/8 in
Material Metal
Length 28 in
Color Black
Weight 5.5 LB
EAN or UPC 648922418499
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison