- 29 Pieces
- 6 Slotted Bits
- 6 Phillips Bits
- 4 Torx® bits
- 2 Square Bits
description
- Proper tool storage recommended.
features
- Fully reversible ratchet action
includes
- 61 standard sockets
- 20 deep sockets
- 1 spark plug socket
- 5 drive tools
- 4 open end wrenches
- 11 hex keys
- 12 piece nutdriver set
- 7 piece screwdriver set
- 1 magnetic bit handle
- Fitted, blow-molded case
| Tip Type | Phillips, Square, Torx®, Nut Driver, Hex, Standard |
| No. of Pieces | 29 |
| Set Includes | Case, 6 Slotted Bits, 6 Phillips Bits, 4 Torx Bits, 7 Nut Driver Bits, 2 Square Bits, 2 Hex Bits |
| Family Name | 29 Piece Ratcheting Magnetic Screwdriver/Nutdriver Set |
| Weight | 1.75 LB |

