- Phillips Tip
- #3 Size
- 6" Shank Length
- Hex Shank
description
- Proper tool storage recommended.
features
- High visibility neon orange handle
| Tip Size | #3 |
| Shank Length | 6 in |
| Tip Type | Phillips® |
| Shank Type | Hex |
| Weight | 0.41 LB |
| Tip Size | #3 |
| Shank Length | 6 in |
| Tip Type | Phillips® |
| Shank Type | Hex |
| Weight | 0.41 LB |