- 6 mm Opening
- Red
features
- Alloy steel sockets and shafts
- Color coded for easy identification
| Color Code | Red |
| Inch/Metric | Metric |
| Weight | 0.3 LB |
| EAN or UPC | 714994419822 |
| NSN Number | 5120-01-429-6341 |
| Color Code | Red |
| Inch/Metric | Metric |
| Weight | 0.3 LB |
| EAN or UPC | 714994419822 |
| NSN Number | 5120-01-429-6341 |