- 8 mm Opening
- Green
features
- Alloy steel sockets and shafts
- Color coded for easy identification
| Inch/Metric | Metric |
| Color Code | Green |
| Weight | 0.3 LB |
| EAN or UPC | 714994419846 |
| NSN Number | 5120-01-429-6343 |
| Inch/Metric | Metric |
| Color Code | Green |
| Weight | 0.3 LB |
| EAN or UPC | 714994419846 |
| NSN Number | 5120-01-429-6343 |