- 10 mm Opening
- Brown
features
- Alloy steel sockets and shafts
- Color coded for easy identification
| Color Code | Brown |
| Inch/Metric | Metric |
| Weight | 0.4 LB |
| EAN or UPC | 714994419860 |
| NSN Number | 5120-01-429-6344 |
| Color Code | Brown |
| Inch/Metric | Metric |
| Weight | 0.4 LB |
| EAN or UPC | 714994419860 |
| NSN Number | 5120-01-429-6344 |