- 5 Piece
- Full Polish
- Standard
- Flare Nut Wrench Set
- 1/4" to 7/8" Capacity
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Nickel chrome plating
- Six-point openings
- Fully polished finish
- Resists rust and corrosion
- Heat-treated for greater strength
- Oil quenched for hardness
| Inch/Metric | Inch |
| No. of Pieces | 5 |
| Set Includes | 5 Flare Nut Wrenches |
| Family Name | 5 Piece Standard Flare Nut Wrench Set |
| Weight | 2.65 LB |
| EAN or UPC | 99575420122 |

