- 5 Piece
- Full Polish
- Metric
- Flare Nut Wrench Set
- 9mm to 18mm Capacity
description
- Proper tool storage recommended.
features
- Fully polished finish
- Rugged alloy steel
- Nickel chrome plating
- Six-point openings
- Resists rust and corrosion
- Heat-treated for greater strength
- Oil quenched for hardness
| Family Name | 5 Piece Metric Flare Nut Wrench Set |
| Inch/Metric | Metric |
| Set Includes | 5 Flare Nut Wrenches |
| No. of Pieces | 5 |
| Weight | 2.21 LB |
| EAN or UPC | 99575420139 |

