- Stubby Locking Flex Ratcheting Combination Wrench Set
- 7 Pieces
- Full Polish
features
- Features all the innovation of the locking flex wrench in a stubby, slim profile for access, speed and precision
- Wrenches lock in 9 positions and feature 180° head rotation with 11 positions
- 5° ratcheting swing arc
- Fully polished for easy clean up and comfortable grip
includes
- 5/16", 3/8", 7/16", 1/2", 9/16", 5/8" and 3/4"
| Inch/Metric | Inch |
| No. of Pieces | 7 |
| Wrench Type | Stubby, Combination Ratcheting, Flex Head |
| Finish | Full Polish |
| Weight | 3.06 LB |
| EAN or UPC | 714994420408 |

