- Combination Wrench and Wrench Socket Set
- 28 Pieces
- 5/16 in to 3/4 in
- 8 mm to 18 mm Socket Range
includes
- 5/16" wrench (9-42412)
- 3/8" wrench (9-42413)
- 7/16" wrench (9-42414)
- 1/2" wrench (9-42415)
- 9/16" wrench (9-42416)
- 5/8" wrench (9-42417)
- 3/4" wrench (9-42419)
- 8 mm wrench (9-42420)
- 10 mm wrench (9-42421)
- 12 mm wrench (9-42423)
- 7/16" wrench socket (9-42062)
- 15 mm wrench (9-42426)
- 18 mm wrench (9-42429)
- 5/16" wrench socket (9-42060)
- 3/8" wrench socket (9-42061)
- 13 mm wrench (9-42424)
- 14 mm wrench (9-42425)
- 12 mm wrench socket (9-42072)
- 8 mm wrench socket (9-42070)
- 3/4" wrench socket (9-42067)
- 5/8" wrench socket (9-42065)
- 9/16" wrench socket (9-42064)
- 1/2" wrench socket (9-42063)
- 10 mm wrench socket (9-42071)
- 13 mm wrench socket (9-42073)
- 14 mm wrench socket (9-42074)
- 15 mm wrench socket (9-42075)
- 18 mm wrench socket (9-42077)
| Socket Size Range | 5/16 in to 3/4 in, 8 mm to 18 mm |
| No. of Pieces | 28 |
| Wrench Type | Combination, Reversible Ratcheting |
| Inch/Metric | Inch/Metric |
| Weight | 5.1 LB |
| EAN or UPC | 714994421221 |

