- 5 Piece
- Standard
- Ratcheting
- Box End Wrench Set
- 1/4" to 7/8" Capacity
description
- Proper tool storage recommended.
features
- Turn wrench over for reverse style
- Flat-style
- Rugged alloy steel
- Resists rust and corrosion
- Heat-treated for greater strength
compliances
- 0
| Family Name | 5 Piece Standard Ratcheting Box End Wrench Set |
| Set Includes | 5 Ratcheting Box End Wrenches |
| No. of Pieces | 5 |
| Inch/Metric | Inch |
| Weight | 2.19 LB |
| EAN or UPC | 77769421605 |

