- 13/16" x 7/8" Ratcheting Box End Wrench
description
- Proper tool storage recommended.
features
- Flat-style
- Turn wrench over for reverse style
- Rugged alloy steel
- Heat-treated for greater strength
- Resists rust and corrosion
compliances
- 0
| Box End Size 1 | 13/16 in |
| Finish | Full Polish |
| Box End Size 2 | 7/8 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Overall Length | 9.25 in |
| Wrench Type | Ratcheting, Box End |
| Weight | 0.8 LB |

