- 9 mm Opening
- Blue
features
- Larger handles for 20% more torque
- Chemical-resistant, cushion-grip handle
- Color coded with sizes stamped at the end of each handle
| Color Code | Blue |
| Inch/Metric | Metric |
| Weight | 0.3 LB |
| Color Code | Blue |
| Inch/Metric | Metric |
| Weight | 0.3 LB |