- 7/32" Combination Ignition Wrench
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Nickel chrome plating
- Will not round off corners
- Resists rust and corrosion
- Headlock® box end spreads turning force through head
- Heat-treated for greater strength
- Oil quenched for hardness
| Wrench Type | Ignition |
| Overall Length | 3.13 in |
| No. of Points | 12 |
| Finish | Bright Chrome |
| Inch/Metric | Inch |
| Weight | 0.1 LB |
| EAN or UPC | 409423230009 |

