- 6 mm Combination Ignition Wrench
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Nickel chrome plating
- Headlock® box end spreads turning force through head
- Heat-treated for greater strength
- Oil quenched for hardness
- Resists rust and corrosion
- Will not round off corners
| Inch/Metric | Metric |
| Finish | Bright Chrome |
| Wrench Type | Ignition |
| Overall Length | 3.38 in |
| No. of Points | 12 |
| Weight | 0.1 LB |
| EAN or UPC | 714994423447 |

