- 5 Piece
- Metric
- Crownlock™ Ratcheting
- Box End Wrench Set
- 7mm to 21mm Capacity
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Flat-style
- Resists rust and corrosion
- Heat-treated for greater strength
| No. of Pieces | 5 |
| Set Includes | 5 Ratcheting Box End Wrenches |
| Family Name | 5 Piece Metric Crownlock™ Ratcheting Box End Wrench Set |
| Inch/Metric | Metric |
| Weight | 2.4 LB |

