- 9 mm x 10 mm Crownlock™ Ratcheting Box End Wrench
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Flat-style
- Resists rust and corrosion
- Heat-treated for greater strength
| Box End Size 1 | 9 mm |
| Overall Length | 5.5 in |
| Wrench Type | Ratcheting, Box End |
| Finish | Full Polish |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Box End Size 2 | 10 mm |
| Weight | 0.2 LB |

