- Locking Flex Head Ratcheting Combination Wrench Set
- 7 Pieces
- Full Polish
- Metric
includes
- 13 mm locking flex ratcheting combination wrench (9-42480)
- 19 mm locking flex ratcheting combination wrench (9-42483)
- 15 mm locking flex ratcheting combination wrench (9-42481)
- 17 mm locking flex ratcheting combination wrench (9-42482)
- 8 mm locking flex ratcheting combination wrench (9-42477)
- 10 mm locking flex ratcheting combination wrench (9-42478)
- 12 mm locking flex ratcheting combination wrench (9-42479)
| Wrench Type | Combination Ratcheting, Flex Head |
| Inch/Metric | Metric |
| No. of Pieces | 7 |
| Finish | Full Polish |
| Weight | 3.6 LB |
| EAN or UPC | 714994424017 |

