- 8 Piece
- Inch
- 5/16" to 3/4"
- Ratcheting Box End w/open End Wrench Set
features
- Ratcheting box end eliminates need to lift between turns
- One-hand reversing lever allows user to switch directions easily
- 12° offset box end allows knuckle clearance
- Fine-toothed ratcheting action turns fastener with only 5° arc
includes
- Set contents for 9-42404:
- 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16" and 3/4" combination wrenches
| Package Type | Plastic Tray |
| Inch/Metric | Inch |
| Type | N/A |
| No. of Pieces | 8 |
| Weight | 2.94 LB |
| EAN or UPC | 99575424045 |

