- 8 Piece
- Metric
- 8 mm to 18 mm
- Ratcheting Box End w/open End Wrench Set
features
- Ratcheting box end eliminates need to lift between turns
- One-hand reversing lever allows user to switch directions easily
- 12° offset box end allows knuckle clearance
- Fine-toothed ratcheting action turns fastener with only 5° arc
includes
- Set contents for 9-42405:
- 8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm and 18 mm combination wrenches
| Inch/Metric | Metric |
| No. of Pieces | 8 |
| Type | N/A |
| Package Type | Plastic Tray |
| Weight | 2.94 LB |
| EAN or UPC | 714994424055 |

