- 10 mm Opening
- 12 Points
- Reversible Ratcheting
- Full Polish
description
- Proper tool storage recommended.
features
- Box end has a quick turning without repositioning ratchet feature
- One-hand reversing lever
- Oil quenched for hardness
- Nickel chrome plating
- Resists rust and corrosion
- Rugged alloy steel
- Heat-treated for greater strength
| Box End Width | 0.778 in |
| No. of Points | 12 |
| Finish | Full Polish |
| Open End Thickness | 0.212 in |
| Inch/Metric | Metric |
| Wrench Type | Reversible Ratcheting |
| Wrench Opening | 10 mm |
| Overall Length | 5.57 in |
| Open End Width | 0.83 in |
| Box End Thickness | 0.303 in |
| Weight | 0.1 LB |
| EAN or UPC | 714994424215 |

