- Ratcheting Combination Wrench Set
- 8 Pieces
includes
- 8 mm ratcheting combination wrench (9-42640)
- 10 mm ratcheting combination wrench (9-42641)
- 11 mm ratcheting combination wrench (9-42648)
- 12 mm ratcheting combination wrench (9-42642)
- 13 mm ratcheting combination wrench (9-42643)
- 14 mm ratcheting combination wrench (9-42644)
- 15 mm ratcheting combination wrench (9-42645)
- 18 mm ratcheting combination wrench (9-42646)
| No. of Pieces | 8 |
| Inch/Metric | Metric |
| Type | Combination, Ratchet |
| Finish | Chrome |
| Weight | 2.44 LB |
| EAN or UPC | 714994424451 |

