- Double Box End Ratcheting Wrench Set
- 4 Pieces
- 12 Points
- Inch
includes
- 5/16" x 3/8" (9-42590)
- 7/16" x 1/2" (9-42591)
- 9/16" x 5/8" (9-42592)
- 11/16" x 3/4" (9-42593)
| No. of Pieces | 4 |
| Wrench Type | Double Box End, Ratcheting |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Type | Double Box |
| Weight | 1.7 LB |
| EAN or UPC | 714994424468 |

