- Double Box End Ratcheting Wrench Set
- 4 Pieces
- 12 Points
- Metric
includes
- 15 mm x 17 mm (9-42596)
- 18 mm x 19 mm (9-42597)
- 8 mm x 10 mm (9-42594)
- 12 mm x 13 mm (9-42595)
| Inch/Metric | Metric |
| Type | Double Box |
| No. of Pieces | 4 |
| Wrench Type | Double Box End, Ratcheting |
| No. of Points | 12 |
| Weight | 1.7 LB |
| EAN or UPC | 714994424475 |

