- Double Box End Ratcheting Wrench Set
- 8 Pieces
- 12 Points
- Inch and Metric
includes
- 18 mm x 19 mm (9-42597)
- 12 mm x 13 mm (9-42595)
- 5/16" x 3/8" (9-42590)
- 7/16" x 1/2" (9-42591)
- 9/16" x 5/8" (9-42592)
- 11/16" x 3/4" (9-42593)
- 8 mm x 10 mm (9-42594)
- 15 mm x 17 mm (9-42596)
| Type | Double Box |
| No. of Pieces | 8 |
| Inch/Metric | Inch/Metric |
| Wrench Type | Double Box End, Ratcheting |
| No. of Points | 12 |
| Weight | 3.38 LB |
| EAN or UPC | 714994424482 |

