- Ratcheting Combination Wrench Set
- 8 Pieces
includes
- 17 mm ratcheting combination wrench (9-42575)
- 18 mm ratcheting combination wrench (9-42576)
- 15 mm ratcheting combination wrench (9-42573)
- 14 mm ratcheting combination wrench (9-42572)
- 8 mm ratcheting combination wrench (9-42568)
- 10 mm ratcheting combination wrench (9-42569)
- 12 mm ratcheting combination wrench (9-42570)
- 13 mm ratcheting combination wrench (9-42571)
| Inch/Metric | Metric |
| Type | Combination, Ratchet |
| Finish | Chrome |
| No. of Pieces | 8 |
| Weight | 2.94 LB |
| EAN or UPC | 714994424512 |

