- Locking Flex Ratcheting Combination Wrenches
- 7/16" Opening
- 12 Point
- Full Polished
| No. of Points | 12 |
| Wrench Type | Combination Ratcheting, Flex Head |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Weight | 0.25 LB |
| EAN or UPC | 714994424727 |
| No. of Points | 12 |
| Wrench Type | Combination Ratcheting, Flex Head |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Weight | 0.25 LB |
| EAN or UPC | 714994424727 |