- Locking Flex Ratcheting Combination Wrenches
- 12 mm Opening
- 12 Point
- Full Polished
| Finish | Full Polish |
| No. of Points | 12 |
| Wrench Type | Combination Ratcheting, Flex Head |
| Inch/Metric | Metric |
| Weight | 0.31 LB |
| EAN or UPC | 714994424796 |
| Finish | Full Polish |
| No. of Points | 12 |
| Wrench Type | Combination Ratcheting, Flex Head |
| Inch/Metric | Metric |
| Weight | 0.31 LB |
| EAN or UPC | 714994424796 |