- Locking Flex Ratcheting Combination Wrenches
- 19 mm Opening
- 12 Point
- Full Polished
| Inch/Metric | Metric |
| No. of Points | 12 |
| Finish | Full Polish |
| Wrench Type | Combination Ratcheting, Flex Head |
| Weight | 0.8 LB |
| EAN or UPC | 714994424833 |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Finish | Full Polish |
| Wrench Type | Combination Ratcheting, Flex Head |
| Weight | 0.8 LB |
| EAN or UPC | 714994424833 |