- 3/8" Drive Socket Adapter
- Converts to 1/4" Drive
- N/A Overall Length
description
- Allows sockets of one drive size to fit drive tools of another size. Proper tool storage recommended.
| Overall Length | N/A |
| Socket Drive Size | 3/8 in |
| Male Dimension | 1/4 in |
| Female Dimension | 3/8 in |
| Weight | 0.1 LB |
| EAN or UPC | 714994910008 |
| NSN Number | 5120-01-429-6357 |

